BVWV-M160
PMA (Division of ABB) Fittings, PMAFIX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BVWV-M160

PMA (Division of ABB) Fittings, PMAFIX Series
In stock
Item Number
BVWV-M160
MFG Item Number
BVWV-M160
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PMAFIX Series
Item #
BVWV-M160
Conduit Fittting, 90 deg., M16,

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BVWV-M160
Item Number BVWV-M160
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle 90 °
Trade Size 12 mm
Hub Size M16
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals CSA, cURus
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved