PACOF-48B.30
PMA (Division of ABB) Wire Harnesses, PMA Divisible Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PACOF-48B.30

PMA (Division of ABB) Wire Harnesses, PMA Divisible Series
In stock
Item Number
PACOF-48B.30
MFG Item Number
PACOF-48B.30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, PMA Divisible Series
Item #
PACOF-48B.30
Conduit, Divisible, Flexible, HL3,

PMA Divisible Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PACOF-48B.30
Item Number PACOF-48B.30
Manufacturer PMA (Division of ABB)
Product Series PMA Divisible
Family Series PMA (Division of ABB) Wire Harnesses, PMA Divisible Series
Color Black
Outer Diameter 2.13 "
Roll Length 98 '
Inner Diameter 1.73 "
Material Nylon
Temperature Range -40-221 °F
RoHS Compliant Yes
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved