KS98-212-00201-U00
PMA Process Controllers, KS 98-2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KS98-212-00201-U00

PMA Process Controllers, KS 98-2 Series
In stock
Item Number
KS98-212-00201-U00
MFG Item Number
KS98-212-00201-U00
Series
KS98-212-00201-U00 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, KS 98-2 Series
Item #
KS98-212-00201-U00
KS98-2/115/4RLY/NO/NO/MOD/NO/

KS 98-2 Series Information

  • Modular Automation System in a 1/4‑DIN enclosure
  • Measure, Control, Steer, Calculate, Log
  • Visualization, Operation, Alarming
  • Comprehensive proven function library
  • Graphical engineering utility and Simulation
  • 3,5" Color Display with Touch
  • USB front interface
  • Modular Expansion of In‑ and Outputs
  • Ethernet and field‑bus communication
The multi‑function unit KS98‑2 combines PID control, process monitoring, sequence control, data logging and alarm system.The modular design allows to compose the hardware to exactly fit to a specific application.Application programs can be created and maintained by easily selecting and connecting function blocks graphically using the "KS98‑ET"‑utility.This method is ideal for creating individually customized solutions, including all user interface pages with minimal effort.As a complete solution in a single unit, the KS98‑2 multi‑function unit helps to reduce programming, installation cost and control cabinet space.The KS98‑2 is a compact versatile automation system in a DIN‑controller form factor.It allows flexible adaption of it's in‑ and outputs to the needs of the application.It is an awesome base for an automation solution that is optimized by means of functionality, reliability, size and cost.The hardware of KS98‑2 is specifically designed to deal with analog variables in the process industry.Additional signal transmitters and the associated costs for installation can be omitted, as most sensors are directly supported and galvanic isolations are present as well.
Basic KS98‑2 Configuration Software is available for free download after purchasing from Galco then registering the controller at www.west‑cs.com Advanced engineering, Data Logging, configuring, and simulation software licenses can be purchased from Galco.See the accessories section for more information.

Videos

Specifications

Specifications
Manufacturer Part Number KS98-212-00201-U00
Item Number KS98-212-00201-U00
Manufacturer PMA
Product Series KS 98-2
Family Series PMA Process Controllers, KS 98-2 Series
Power Supply 90-250 VAC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type Universal Input
Input Resolution 16 Bit
Display Type TFT
Case Size 1/4 DIN
Approvals cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved