1119
Paladin Hand Tools, Combo SureStrip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1119

Paladin Hand Tools, Combo SureStrip Series
In stock
Item Number
1119
MFG Item Number
PA1119
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Combo SureStrip Series
Item #
1119
CUTTER/STRIPPER, FOR COAXIAL AND

Combo SureStrip Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA1119
Item Number 1119
Manufacturer Paladin
Product Series Combo SureStrip
Family Series Paladin Hand Tools, Combo SureStrip Series
Tool Type Wire Cutter, Wire Stripper
Number of Pieces 1
Pliers No
Cutters Yes
Strippers Yes
Crimpers No
Jaw Capacity RG-59, RG-6, RG-6 Quad, STP, UTP
Tool Length 4-1/2 "
Application Communications
Insulated No
Net Weight 0.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved