1162
Paladin Hand Tools, Economy Fiber Optic Stripper Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1162

Paladin Hand Tools, Economy Fiber Optic Stripper Series
In stock
Item Number
1162
MFG Item Number
PA1162
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Economy Fiber Optic Stripper Series
Item #
1162
ECONOMY FIBER OPTIC STRIPPER

Economy Fiber Optic Stripper Series Information

  • Strips 2.0‑3.0 mm Fiber Jacket, 900 um Buffer, and 250 um Acrylate
  • Pre‑Calibrated and Factory Set to Ensure Precision
  • Spring‑Loaded Closure with Distance Stops
  • Bright Orange Rubber Dipped Handles
  • Lock Closure for Safety and Transport
  • One‑Year Warranty
Handy stripper for 2‑3 mm fiber optic cable with a 125 um cladded core glass fiber.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA1162
Item Number 1162
Manufacturer Paladin
Product Series Economy Fiber Optic Stripper
Family Series Paladin Hand Tools, Economy Fiber Optic Stripper Series
Tool Type Wire Stripper
Number of Pieces 1
Pliers No
Cutters No
Strippers Yes
Crimpers No
Jaw Type Spring Open
Jaw Capacity Fiber 2 mm, Fiber 3mm
Tool Length 5 "
Application Communications, Fiber Optic Cable
Insulated No
Net Weight 0.17 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved