1305
Paladin Hand Tools, 1300 Series Crimpers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1305

Paladin Hand Tools, 1300 Series Crimpers Series
In stock
Item Number
1305
MFG Item Number
PA1305
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 1300 Series Crimpers Series
Item #
1305
INSULATED TERMINAL CRIMPER. 22-12

1300 Series Crimpers Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA1305
Item Number 1305
Manufacturer Paladin
Product Series 1300 Series Crimpers
Family Series Paladin Hand Tools, 1300 Series Crimpers Series
Tool Type Crimpers
Number of Pieces 1
Pliers No
Cutters No
Strippers No
Crimpers Yes
Jaw Type Ratcheting
Jaw Capacity 10-22 AWG
Tool Length 9 "
Insulated No
Comments Large Professional Terminals, Insulated Terminals
Net Weight 1.3 lbs
Gross Weight 1.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved