1511
Paladin Hand Tools, Economy Kevlar Cutter Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1511

Paladin Hand Tools, Economy Kevlar Cutter Series
In stock
Item Number
1511
MFG Item Number
PA1511
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Economy Kevlar Cutter Series
Item #
1511
KEVLAR CUTTER WITH STEEL BLADES

Economy Kevlar Cutter Series Information

  • Hard‑Chromed Serrated Edge Steel Blades for Utility Applications
  • One‑Year Warranty
Great on thin strands! Economical scissors for cutting protective Kevlar strands in fiber optic cable.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA1511
Item Number 1511
Manufacturer Paladin
Product Series Economy Kevlar Cutter
Family Series Paladin Hand Tools, Economy Kevlar Cutter Series
Tool Type Kevlar Cutter
Number of Pieces 1
Pliers No
Cutters Yes
Strippers No
Crimpers No
Tool Length 7-3/4 "
Application Kevlar
Insulated No
Net Weight 0.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved