1540
Paladin Hand Tools, All-in-One Pro Telephone Tool Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1540

Paladin Hand Tools, All-in-One Pro Telephone Tool Series
In stock
Item Number
1540
MFG Item Number
PA1540
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, All-in-One Pro Telephone Tool Series
Item #
1540
ALL-IN-ONE PRO MOD CRIMPER (AMP)

All-in-One Pro Telephone Tool Series Information

  • Crimps 28‑24 AWG (.08 ‑ .20 mm2) Telephone and Data Cables
  • Comfortable Rubber‑Embedded Handles
  • Crimps 8‑Position RJ45 (Non‑Keyed) Connectors
  • Crimps 4‑ and 6‑Position RJ11/RJ12 Connectors
  • Embedded Cable Cutter and Stripper
  • Crimps 4‑Position RJ22 Connectors
  • Built‑In Safety Ratchet Release
  • Lifetime Warranty
Does everything from CAT‑3 to CAT‑5e! All‑in‑one crimping tool for Western Electric (WE)/ Stewart Stamping (SS) and AMP (Tyco) type, 4‑, 6‑ and 8‑position modular telephone plugs.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA1540
Item Number 1540
Manufacturer Paladin
Product Series All-in-One Pro Telephone Tool
Family Series Paladin Hand Tools, All-in-One Pro Telephone Tool Series
Tool Type Cable Cutter, Cable Stripper, Crimpers
Number of Pieces 1
Pliers No
Cutters Yes
Strippers Yes
Crimpers Yes
Jaw Capacity 24-28 AWG, RJ-11, RJ-12, RJ-22, RJ-45
Tool Length 8 "
Application Communications
Insulated No
Comments AMP (Tyco) Connectors
Net Weight 0.96 lbs
Gross Weight 1.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved