1647
Paladin Hand Tools, 1600 Series Crimpers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1647

Paladin Hand Tools, 1600 Series Crimpers Series
In stock
Item Number
1647
MFG Item Number
PA1647
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 1600 Series Crimpers Series
Item #
1647
Wire Ferrule Crimp Tool, 20-10AWG,

1600 Series Crimpers Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA1647
Item Number 1647
Manufacturer Paladin
Product Series 1600 Series Crimpers
Family Series Paladin Hand Tools, 1600 Series Crimpers Series
Tool Type Crimpers
Number of Pieces 1
Pliers No
Cutters No
Strippers No
Crimpers Yes
Jaw Type Ratcheting
Jaw Capacity 10-20 AWG
Application Communications
Insulated No
Comments Wire Ferrules (DIN, US Type)
Net Weight 1.005 lbs
Gross Weight 1.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved