1900
Paladin Hand Tools, Can Wrench Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1900

Paladin Hand Tools, Can Wrench Series
In stock
Item Number
1900
MFG Item Number
PA1900
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Can Wrench Series
Item #
1900
CAN WRENCH

Can Wrench Series Information

  • Strips Insulation of AWG 22 (.34 mm2) and AWG 24 (.20 mm2) Wire
  • 3/8" (9.5mm) and 7/16" (11mm) Hex Sockets for Accessing Panels
  • Strips Outer Jacket of AWG 22/4 and 24/4 Telephone Cable
  • Durable Shock‑Resistant Design
  • Strips PVC Insulation
  • One‑Year Warranty
Telephone termination panel tool for wire stripping of 22/4 and 24/4 telephone cable.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA1900
Item Number 1900
Manufacturer Paladin
Product Series Can Wrench
Family Series Paladin Hand Tools, Can Wrench Series
Tool Type Wire Stripper
Number of Pieces 1
Pliers No
Cutters No
Strippers Yes
Crimpers No
Jaw Capacity 22-24 AWG
Tool Length 7-3/4 "
Application Communications
Insulated No
Comments Telephone Termination Panel Tool
Net Weight 0.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved