4909
Paladin Hand Tools, Network Tool Bundle Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4909

Paladin Hand Tools, Network Tool Bundle Series
In stock
Item Number
4909
MFG Item Number
PA4909
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Network Tool Bundle Series
Item #
4909
Network Tools Bundle, Contains:

Network Tool Bundle Series Information

This new bundle provides the perfect solution for DIYers that want to use professional tools or for small contractors just starting out installing networks. It includes everything you need but the cable to get the job done. Individual warranties apply to each tool.

Contents:
  • Data SureStrip UTP/STP and Flat Satin Cutter/Stripper
  • All‑in‑One Phone and Data Tool
  • Non‑Impact 110 Punchdown
  • 10 RJ‑45 Cat5e Plugs
  • 10 RJ‑11 Plugs

  • Specifications

    Specifications
    Ships Factory Direct No
    Manufacturer Part Number PA4909
    Item Number 4909
    Manufacturer Paladin
    Product Series Network Tool Bundle
    Family Series Paladin Hand Tools, Network Tool Bundle Series
    Tool Type Crimpers, Punchdown Tool, Wire Cutter, Wire Stripper
    Number of Pieces 3
    Pliers No
    Cutters Yes
    Strippers Yes
    Crimpers Yes
    Jaw Capacity RJ-11, RJ-12, RJ-22, RJ-45
    Application Communications
    Insulated No
    Net Weight 1.25 lbs
    Gross Weight 1.195 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved