8022
Paladin Hand Tools, 8000 Series CrimpALL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8022

Paladin Hand Tools, 8000 Series CrimpALL Series
In stock
Item Number
8022
MFG Item Number
PA8022
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 8000 Series CrimpALL Series
Item #
8022
CRIMPALL CRIMPER, INSULATED

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA8022
Item Number 8022
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Tool Type Crimpers
Number of Pieces 1
Pliers No
Cutters No
Strippers No
Crimpers Yes
Jaw Type Ratcheting
Jaw Capacity 10-22 AWG
Tool Length 10 "
Insulated No
Comments Insulated Terminals and Lugs - Standard Commercial Terminals
Net Weight 1.435 lbs
Gross Weight 1.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved