8045
Paladin Hand Tools, 8000 Series CrimpALL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8045

Paladin Hand Tools, 8000 Series CrimpALL Series
In stock
Item Number
8045
MFG Item Number
PA8045
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 8000 Series CrimpALL Series
Item #
8045
CRIMPALL CRIMPER, RJ45 & CATV in.Fin.

8000 Series CrimpALL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA8045
Item Number 8045
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Tool Type Crimpers
Number of Pieces 1
Pliers No
Cutters No
Strippers No
Crimpers Yes
Jaw Type Ratcheting
Jaw Capacity CAT5E, CAT6, RG-6, RG-6 Quad
Tool Length 10 "
Insulated No
Comments CATV F Type, WE/SS Style RJ-45
Net Weight 1.445 lbs
Gross Weight 1.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved