8049
Paladin Hand Tools, 8000 Series CrimpALL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8049

Paladin Hand Tools, 8000 Series CrimpALL Series
In stock
Item Number
8049
MFG Item Number
PA8049
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 8000 Series CrimpALL Series
Item #
8049
CRIMPALL 8000 CRIMPER HDTV UNIVERSAL

8000 Series CrimpALL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA8049
Item Number 8049
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Tool Type Crimpers
Number of Pieces 1
Pliers No
Cutters No
Strippers No
Crimpers Yes
Jaw Type Ratcheting
Jaw Capacity Belden 1505A, Belden 1505F, Belden 1694A, Belden 1694F, Belden 179DT, Belden 1855A, Belden 1865A
Tool Length 10 "
Insulated No
Comments BNC/TNC (Kings, ADC, B&L, Trompeter, Amphenol, Switchcraft)
Net Weight 1.65 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved