ECA-1HHG102
Panasonic Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECA-1HHG102

Panasonic Capacitors
In stock
Item Number
ECA-1HHG102
MFG Item Number
P5575-ND
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
ECA-1HHG102
CAPACITOR, 1000 MFD, 50VDC, RADIAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P5575-ND
Item Number ECA-1HHG102
Manufacturer Panasonic
Family Series Panasonic Capacitors
Diameter 0.49 "
Capacitance 1,000 µF
Composition Electrolytic
Tolerance % -20-20 %
Voltage DC 50 VDC
Voltage DC (peak) 50 V
Current Rating 0.95 A
Temperature (F) -131-221 °F
Package Type Radial Round
Case Material Aluminum
Lead Type Radial
Lead Diameter 0.02 "
Lead Spacing 0.29 "
Lead Length 0.7 "
Net Weight 0.011 lbs
Gross Weight 0.011 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved