ACC19-AV-M300
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACC19-AV-M300

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
ACC19-AV-M300
MFG Item Number
ACC19-AV-M300
ACC19-AV-M300 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
ACC19-AV-M300
ACC19-AV-M300 Cord Clip

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Width (in) 0.62 "
Depth (in) 0.25 "
Ships Factory Direct No
Manufacturer Part Number ACC19-AV-M300
Item Number ACC19-AV-M300
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Package Qty. 1,000
Color Black
Weather Resistant Yes
Heat Stabilized Yes
Material Nylon
Net Weight 0 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved