ADCC31-AT-C10
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADCC31-AT-C10

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
ADCC31-AT-C10
MFG Item Number
ADCC31-AT-C10
This item cannot be canceled or returned
ADCC31-AT-C10 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
ADCC31-AT-C10
ADCC31-AT-C10 Wire Clip

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Width (in) 0.77 "
Depth (in) 1 "
Ships Factory Direct No
Manufacturer Part Number ADCC31-AT-C10
Item Number ADCC31-AT-C10
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Mounting Type Acrylic Adhesive
Package Qty. 100
Color White
Weather Resistant No
Heat Stabilized No
Material Noryl
Net Weight 0 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved