AFR4BCBL6
Panduit Raceways
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFR4BCBL6

Panduit Raceways
In stock
Item Number
AFR4BCBL6
MFG Item Number
AFR4BCBL6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, Series
Item #
AFR4BCBL6
Above Floor Raceway Base and Cover, 6 ft

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFR4BCBL6
Item Number AFR4BCBL6
Manufacturer Panduit
Family Series Panduit Raceways
Length 6 '
Material Non-Metallic
Color Black
Comments PVC, Above Floor Raceway
Net Weight 5 lbs
Gross Weight 5.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved