AJC25-A-C
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AJC25-A-C

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
AJC25-A-C
MFG Item Number
AJC25-A-C
This item cannot be canceled or returned
AJC25-A-C is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
AJC25-A-C
AJC25-A-C Wire Clip, Light Gray, PVC, Ru

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Width (in) 0.97 "
Depth (in) 0.31 "
Ships Factory Direct No
Manufacturer Part Number AJC25-A-C
Item Number AJC25-A-C
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Mounting Type Rubber Adhesive
Package Qty. 100
Color Light Gray
Weather Resistant No
Heat Stabilized No
Material PVC
Net Weight 0 lbs
Gross Weight 0.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved