C061X030FJC
Panduit Labels, P1 Network Component Label Cassettes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C061X030FJC

Panduit Labels, P1 Network Component Label Cassettes Series
In stock
Item Number
C061X030FJC
MFG Item Number
C061X030FJC
C061X030FJC is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, P1 Network Component Label Cassettes Series
Item #
C061X030FJC
P1 C061X030FJC Component, Label Cassett

P1 Network Component Label Cassettes Series Information

  • P1 Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and number of labels remaining in the cassette
  • Fast loading label cassette includes both label material and ribbon to make changing labels easy
  • Use for identifying patch panels, faceplates, punchdown blocks and other network systems hardware
  • Die‑cut labels designed to provide maximum aesthetic quality and appearance
  • Available in adhesive polyolefin and non‑adhesive polyester materials

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C061X030FJC
Item Number C061X030FJC
Manufacturer Panduit
Product Series P1 Network Component Label Cassettes
Family Series Panduit Labels, P1 Network Component Label Cassettes Series
Application Panel Marking
Label Height 0.3 "
Label Width 0.61 "
Material Type Polyolefin
Adhesive Yes
Background Color White
Quantity 0
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved