C200X100YJC
Panduit Labels, P1 General Component Label Cassettes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C200X100YJC

Panduit Labels, P1 General Component Label Cassettes Series
In stock
Item Number
C200X100YJC
MFG Item Number
C200X100YJC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, P1 General Component Label Cassettes Series
Item #
C200X100YJC
P1 C200X100YJC Component Label, Polyest

P1 General Component Label Cassettes Series Information

  • P1 Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and number of labels remaining in the cassette
  • Fast loading label cassette includes both label material and ribbon to make changing labels easy
  • Use for identifying flat surfaces such as components, control panels, circuit boards and general labeling
  • Die‑cut labels designed to provide maximum aesthetic quality and appearance
  • Available in polyester and vinyl cloth materials

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C200X100YJC
Item Number C200X100YJC
Manufacturer Panduit
Product Series P1 General Component Label Cassettes
Family Series Panduit Labels, P1 General Component Label Cassettes Series
Application Panel Marking
Label Height 2 "
Label Width 1 "
Material Type Polyester
Background Color White
Panel Application General Identification
Recommended Printer(s) PanTher LS8E/LS8EQ
Unit Of Measure Cartridge
RoHS Yes
Net Weight 0.205 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved