CC6X88GR
Panduit Jacks, Mini-Com Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC6X88GR

Panduit Jacks, Mini-Com Series
In stock
Item Number
CC6X88GR
MFG Item Number
CC6X88GR
Series
CC6X88GR is available to buy in increments of 10
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Mini-Com Series
Item #
CC6X88GR
Mini-Com UTP RJ45 Cat 6A Coupler Module

Mini-Com Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CC6X88GR
Item Number CC6X88GR
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Style Coupler Module
Color Green
Features Female to Female, RJ45
Type Cat 6a
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved