CCS6X88BL
Panduit Jacks, Mini-Com Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCS6X88BL

Panduit Jacks, Mini-Com Series
In stock
Item Number
CCS6X88BL
MFG Item Number
CCS6X88BL
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Mini-Com Series
Item #
CCS6X88BL
Category 6A, RJ45, 8-position, 8-wire un

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CCS6X88BL
Item Number CCS6X88BL
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Style Shielded
Color Black
Features Female to Female, RJ45
Type Cat 6a
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved