The store will not work correctly when cookies are disabled.
CFPE1BLY
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mini-Com, Executive, Faceplate, 1 port,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CFPE1BLY |
Item Number |
CFPE1BLY |
Manufacturer |
Panduit |
Family Series |
Panduit Jacks |
Color |
Black |
Description |
Faceplate,1Pt,SglGang,Exec,BL,EA |
Mounting |
Wallplate |
Housing Material |
Thermoplastic |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved