The store will not work correctly when cookies are disabled.
CFPSL4S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mini-Com, Stainless Steel, Recessed, 4
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CFPSL4S |
Item Number |
CFPSL4S |
Manufacturer |
Panduit |
Family Series |
Panduit Jacks |
Color |
Stainless Steel |
Description |
Faceplate,4Pt,SG,SlopeRecessed,SS,EA |
Mounting |
Wallplate |
Housing Material |
Stainless Steel |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved