CJ5E88TBU
Panduit Jacks, Mini-Com Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CJ5E88TBU

Panduit Jacks, Mini-Com Series
In stock
Item Number
CJ5E88TBU
MFG Item Number
CJ5E88TBU
Series
CJ5E88TBU is available to buy in increments of 50
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Mini-Com Series
Item #
CJ5E88TBU
Mini-Com UTP RJ45 Cat 5e TP-Style Jack

Mini-Com Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CJ5E88TBU
Item Number CJ5E88TBU
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Style UTP
Color Blue
Features 100 Ohm, Strain Relief Design
Type Cat 5e
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved