CJ5E88TGBL-24
Panduit Jacks, Mini-Com Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CJ5E88TGBL-24

Panduit Jacks, Mini-Com Series
In stock
Item Number
CJ5E88TGBL-24
MFG Item Number
CJ5E88TGBL-24
Series
CJ5E88TGBL-24 is available to buy in increments of 24
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Mini-Com Series
Item #
CJ5E88TGBL-24
Mini-Com UTP RJ45 Cat 5e TG Jack Module

Mini-Com Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CJ5E88TGBL-24
Item Number CJ5E88TGBL-24
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Style UTP
Color Black
Features 100 Ohm, Strain Relief Design
Type Cat 5e
Approvals UL
RoHS Yes
Comments Pack of 24
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved