The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CLT38N-C630
Panduit Wire Harnesses, Corrugated Loom Tubing Series
MFG Item Number
CLT38N-C630
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Harnesses, Corrugated Loom Tubing Series
CLT38N-C630 Loom Tubing, Black, PA 6, 0.
Corrugated Loom Tubing Series Information
Provides protection for cables For use in enclosures or indoors only Available in Nylon or Polyethylene, this product features a lengthwise slit which makes it easy to install onto a bundle of wires or a pre‑assembled harness assembly Abrasion resistant and provides light crush and impact resistance
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CLT38N-C630
Item Number
CLT38N-C630
Manufacturer
Panduit
Product Series
Corrugated Loom Tubing
Family Series
Panduit Wire Harnesses, Corrugated Loom Tubing Series
Color
Black
Outer Diameter
0.52 "
Roll Length
100 '
Inner Diameter
0.39 "
Material
Heat Stabilized Nylon
Temperature Range
-40-230 °F
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved