CM35MSCIWY
Panduit Jacks, Mini-Com Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM35MSCIWY

Panduit Jacks, Mini-Com Series
In stock
Item Number
CM35MSCIWY
MFG Item Number
CM35MSCIWY
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Mini-Com Series
Item #
CM35MSCIWY
Pan-Net Stereo Coupler Module, 3.5MM, O

Mini-Com Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CM35MSCIWY
Item Number CM35MSCIWY
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Style Coupler
Color Off White
Type 3.5mm Stereo Audio
Net Weight 0.02 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved