CME12-M300
Panduit Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CME12-M300

Panduit Cable Ties
In stock
Item Number
CME12-M300
MFG Item Number
CME12-M300
CME12-M300 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
CME12-M300
CME12-M300 Edge Clip Top Mount, Black, H

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CME12-M300
Item Number CME12-M300
Manufacturer Panduit
Family Series Panduit Cable Ties
Thickness (in) 0.1-0.27 "
Type Edge Clip
Material Steel
Environmental Indoor, Outdoor
Color Black
Weather Resistant Yes
Heat Stabilized Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved