DS5
Panduit Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DS5

Panduit Fittings
In stock
Item Number
DS5
MFG Item Number
DS5
DS5 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
DS5
Duct Seal, DK Gray/Green, Oil Based Comp

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DS5
Item Number DS5
Manufacturer Panduit
Family Series Panduit Fittings
Material Compound
Application Duct Sealing
Approvals RoHS
Comments Dark Green/Gray, 5 lbs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved