HS2X2WH6NM
Panduit Wire Duct, Panduct Type H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS2X2WH6NM

Panduit Wire Duct, Panduct Type H Series
In stock
Item Number
HS2X2WH6NM
MFG Item Number
HS2X2WH6NM
HS2X2WH6NM is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Panduct Type H Series
Item #
HS2X2WH6NM
Panduct HS2X2WH6NM Base Wiring Duct

Panduct Type H Series Information

  • Wide slot/finger design provides excellent wire managementin general purpose applications and is compatible with a wide range of wire sizes and component types
  • Material: Lead‑free PVC
  • Rated for continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with standard mounting holes

Specifications

Specifications
Width (exact in.) 2.17 "
Width (Approx. mm) 55.1 mm
Height (Approx. mm) 50.3 mm
Height (exact in.) 2 "
Ships Factory Direct No
Manufacturer Part Number HS2X2WH6NM
Item Number HS2X2WH6NM
Manufacturer Panduit
Product Series Panduct Type H
Family Series Panduit Wire Duct, Panduct Type H Series
Style Rigid PVC, Solid Wall
Cover Incl. No
Mounting Method No Mounting Holes
Color White
Nominal Height 2 "
Nominal Width 2 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 2.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved