HST0.4-48-5-2Y
Panduit Shrink Tubing, HST Thick Wall Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HST0.4-48-5-2Y

Panduit Shrink Tubing, HST Thick Wall Series
In stock
Item Number
HST0.4-48-5-2Y
MFG Item Number
HST0.4-48-5-2Y
HST0.4-48-5-2Y is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, HST Thick Wall Series
Item #
HST0.4-48-5-2Y
Wet-Shrink HST0.4-48-5-2Y Heat Shrink

HST Thick Wall Series Information

  • Applications include insulating and protecting wires and cables
  • Adhesive‑lined inner wall seals and protects against moisture
  • Thick wall suitable for direct burial according to UL 486D and provides excellent protection
  • Voltage rating: UL 486D Listed for 600 V 90C continuous use
  • Shrink ratio: 3:1
  • Flammability: Flame retardant outer wall meets UL 224 VW‑1
  • UL/UR: E342365
  • UL Listed: E173379
  • CSA 244528
  • Mil Spec: AMS‑DTL‑23053/15
  • Temperature range: ‑67F to 230F (‑55C to 110C)
  • Suitable for wet locations; Black HST suitable for outdoor, direct sunlight applications
  • Material: Adhesive lined black and red cross‑linked Polyolefin
  • 10 year shelf life

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HST0.4-48-5-2Y
Item Number HST0.4-48-5-2Y
Manufacturer Panduit
Product Series HST Thick Wall
Family Series Panduit Shrink Tubing, HST Thick Wall Series
Shape Straight Tube
Nom. Inner Diameter (in) 3/8 "
Piece Length (in) 48 "
Color Red
Number of Pieces 5
Shrink Ratio 3:1
Recovered Diameter 0.16 "
Recovered Wall Thickness 0.08 "
Adhesive Lining Yes
Operating Temperature -67-230 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved