The store will not work correctly when cookies are disabled.
HSTT12-Q
Panduit Shrink Tubing, HSTT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Shrink Tubing, HSTT Series
Dry-Shrink HSTT12-Q Heat Shrink
- Applications include insulating, protecting, and color coding wires and cables
- Voltage: 600 V
- Shrink ratio: 2:1
- Flammability: Flame retardant EXCEPT clear
- Mil Spec: AMS‑DTL‑23053/5 Class 1 (Colors) Class 2 (Clear)
- Temperature range: ‑67F to 275F (‑55C to 135C)
- For dry locations
- Material: Cross‑linked Polyolefin
- UL: E122770
- CSA: 222627
- 5 year shelf life
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HSTT12-Q |
Item Number |
HSTT12-Q |
Manufacturer |
Panduit |
Product Series |
HSTT |
Family Series |
Panduit Shrink Tubing, HSTT Series |
Shape |
Straight Tube |
Nom. Inner Diameter (in) |
3/50 " |
Roll Length (ft) |
25 ' |
Color |
Black |
Number of Pieces |
1 |
Shrink Ratio |
2:1 |
Recovered Diameter |
0.062 " |
Recovered Wall Thickness |
0.02 " |
Adhesive Lining |
No |
Operating Temperature |
-67-275 °F |
Approvals |
CSA, UL |
Net Weight |
0.277 lbs |
Gross Weight |
0.277 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved