HSTT75-Q
Panduit Shrink Tubing, HSTT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSTT75-Q

Panduit Shrink Tubing, HSTT Series
In stock
Item Number
HSTT75-Q
MFG Item Number
HSTT75-Q
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, HSTT Series
Item #
HSTT75-Q
Dry-Shrink HSTT75-Q Heat Shrink

HSTT Series Information

  • Applications include insulating, protecting, and color coding wires and cables
  • Voltage: 600 V
  • Shrink ratio: 2:1
  • Flammability: Flame retardant EXCEPT clear
  • Mil Spec: AMS‑DTL‑23053/5 Class 1 (Colors) Class 2 (Clear)
  • Temperature range: ‑67F to 275F (‑55C to 135C)
  • For dry locations
  • Material: Cross‑linked Polyolefin
  • UL: E122770
  • CSA: 222627
  • 5 year shelf life

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HSTT75-Q
Item Number HSTT75-Q
Manufacturer Panduit
Product Series HSTT
Family Series Panduit Shrink Tubing, HSTT Series
Shape Straight Tube
Nom. Inner Diameter (in) 3/8 "
Roll Length (ft) 25 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.375 "
Recovered Wall Thickness 0.03 "
Adhesive Lining No
Operating Temperature -67-275 °F
Approvals CSA, UL
Net Weight 0.6885 lbs
Gross Weight 0.6885 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved