HSTTV75-T
Panduit Shrink Tubing, HSTTV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSTTV75-T

Panduit Shrink Tubing, HSTTV Series
In stock
Item Number
HSTTV75-T
MFG Item Number
HSTTV75-T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, HSTTV Series
Item #
HSTTV75-T
Dry-Shrink HSTTV75-T Heat Shrink

HSTTV Series Information

  • Applications include insulating and protecting wires and cables
  • Fast shrink time
  • Voltage: 600 V
  • Shrink ratio: 2:1
  • Flammability: Meets UL 224 VW‑1
  • Mil Spec: AMS‑DTL‑23053/5 Class 3
  • Temperature range: ‑67F to 275F (‑55C to 135C)
  • For dry locations
  • Material: Black cross‑linked Polyolefin and Cross‑linked Polyolefin
  • UL: E122770
  • CSA: 222627
  • 5 year shelf life

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HSTTV75-T
Item Number HSTTV75-T
Manufacturer Panduit
Product Series HSTTV
Family Series Panduit Shrink Tubing, HSTTV Series
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Roll Length (ft) 200 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.375 "
Recovered Wall Thickness 0.03 "
Adhesive Lining No
Operating Temperature -67-275 °F
Approvals CSA, UL
Comments MIL-DTL-23053/5
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved