IMLTFC38S-C6L
Panduit Cable Ties, StrongHold Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IMLTFC38S-C6L

Panduit Cable Ties, StrongHold Series
In stock
Item Number
IMLTFC38S-C6L
MFG Item Number
IMLTFC38S-C6L
IMLTFC38S-C6L is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, StrongHold Series
Item #
IMLTFC38S-C6L
StrongHold IMLTFC38S-C6L Cable Tie, Bla

StrongHold Series Information


Specifications

Specifications
Width (in) 0.4 "
Ships Factory Direct No
Manufacturer Part Number IMLTFC38S-C6L
Item Number IMLTFC38S-C6L
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Length (In) 6.2 "
Nominal Length 6 "
Thickness (in) 0.1 "
Tensile Strength (lb) 100 lbs
Max Bundle Diam. (in) 4 "
Type Self Locking
Material Stainless Steel
Environmental Indoor, Outdoor
Color Chrome
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved