MLT6SH-LP316
Panduit Cable Ties, Pan-Steel MLT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MLT6SH-LP316

Panduit Cable Ties, Pan-Steel MLT Series
In stock
Item Number
MLT6SH-LP316
MFG Item Number
MLT6SH-LP316
MLT6SH-LP316 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Pan-Steel MLT Series
Item #
MLT6SH-LP316
Pan-Steel MLT6SH-LP316 Cable Tie, SS 31

Pan-Steel MLT Series Information

  • Self‑locking head design speeds installation and locks into place at any length along the tie body
  • Provides a strong, durable method of cable bundling
  • Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications
  • Smooth surfaces and rounded edges assures cable protection and worker safety
  • Available in AISI 304 stainless steel for general‑purpose applications
  • Available in AISI 316 stainless steel for the most corrosive environments

Specifications

Specifications
Height (in) 0.015 "
Width (in) 0.63 "
Ships Factory Direct No
Manufacturer Part Number MLT6SH-LP316
Item Number MLT6SH-LP316
Manufacturer Panduit
Product Series Pan-Steel MLT
Family Series Panduit Cable Ties, Pan-Steel MLT Series
Length (In) 23.4 "
Nominal Length 23.5 "
Thickness (in) 0.01 "
Tensile Strength (lb) 4,005 lbs
Max Bundle Diam. (in) 6 "
Type Self Locking, Stainless Steel
Material Stainless Steel
Color Natural
Weather Resistant No
Heat Stabilized No
Plenum Rated No
Net Weight 0 lbs
Gross Weight 4.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved