MLTFC2.5S-CP316
Panduit Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MLTFC2.5S-CP316

Panduit Cable Ties
In stock
Item Number
MLTFC2.5S-CP316
MFG Item Number
MLTFC2.5S-CP316
MLTFC2.5S-CP316 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
MLTFC2.5S-CP316
Pan-Steel MLTFC2.5S-CP316 Stainless Ste

Series Information

Specifications

Specifications
Width (in) 0.18 "
Ships Factory Direct No
Manufacturer Part Number MLTFC2.5S-CP316
Item Number MLTFC2.5S-CP316
Manufacturer Panduit
Family Series Panduit Cable Ties
Length (In) 9.2 "
Nominal Length 9 "
Thickness (in) 0.017 "
Tensile Strength (lb) 100 lbs
Max Bundle Diam. (in) 2.5 "
Type Locking Heads
Material Stainless Steel
Environmental Harsh
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved