MPMH38-D0
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPMH38-D0

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
In stock
Item Number
MPMH38-D0
MFG Item Number
MPMH38-D0
MPMH38-D0 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
MPMH38-D0
MPMH38-D0 Cable Tie Mount

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPMH38-D0
Item Number MPMH38-D0
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Mounting Type Push Barb
Package Qty. 500
Color Black
Height (in) 1.25 "
Width (in) 0.57 "
Depth (in) 0.3 "
Weather Resistant Yes
Heat Stabilized No
Material Nylon
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved