MTP5H-E6-C
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MTP5H-E6-C

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
In stock
Item Number
MTP5H-E6-C
MFG Item Number
MTP5H-E6-C
MTP5H-E6-C is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Item #
MTP5H-E6-C
MTP5H-E6-C Tie Plate, Natural, PA 6.6, 8

Screw Applied Cable Tie Mounts Series Information

  • Screw/rivet applied cable tie mounts offer a countersunk or through hole in the mount through which a screw or rivet can be secured
  • Offered in a wide selection of specialty materials for resistance to severe conditions such as heat, radiation, chemicals, and outdoor environments
  • Available in styles ranging from low profile mounts with integral push‑rivet to high stability cradle mounts for Extra‑Heavy strength cable ties

Specifications

Specifications
Slot Width (in) 7.5 "
Slot Height (in) 7.5 "
Ships Factory Direct No
Manufacturer Part Number MTP5H-E6-C
Item Number MTP5H-E6-C
Manufacturer Panduit
Product Series Screw Applied Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Mounting Type Adhesive, Screw
Screw Size 6
Package Qty. 100
Color Natural
Weather Resistant No
Heat Stabilized No
Material Nylon
Net Weight 0.03 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved