NE1X2WH6
Panduit Wire Duct, Panduct Type NE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NE1X2WH6

Panduit Wire Duct, Panduct Type NE Series
In stock
Item Number
NE1X2WH6
MFG Item Number
NE1X2WH6
NE1X2WH6 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Panduct Type NE Series
Item #
NE1X2WH6
Panduct NE1X2WH6 Wide Slot Duct, White,

Panduct Type NE Series Information

  • Material: Halogen‑free polyphenylene oxide (PPO)
  • UL recognized continuous use temperature: 203°F (95°C)
  • UL 94 flammability rating of V‑0
  • Meets a Hazard Level Classification of HL1 per European Standard EN 45545‑2 for R23 (exterior)
  • Provided with mounting holes
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material

Specifications

Specifications
Height (Approx. mm) 2.06 mm
Height (exact in.) 2.06 "
Slot Width 0.31 "
Width (Approx. mm) 29 mm
Width (exact in.) 1.14 "
Manufacturer Part Number NE1X2WH6
Item Number NE1X2WH6
Manufacturer Panduit
Product Series Panduct Type NE
Family Series Panduit Wire Duct, Panduct Type NE Series
Style Halogen-Free PPO
Cover Incl. No
Mounting Method Standard Mounting Holes
Color White
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved