PLC2S-S10-C
Panduit Cable Ties, Pan-Ty Clamp Ties Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLC2S-S10-C

Panduit Cable Ties, Pan-Ty Clamp Ties Series
In stock
Item Number
PLC2S-S10-C
MFG Item Number
PLC2S-S10-C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Pan-Ty Clamp Ties Series
Item #
PLC2S-S10-C
Pan-Ty PLC2S-S10-C Locking Clamp Tie, P

Pan-Ty Clamp Ties Series Information

  • For indoor use
  • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
  • Design allows for bundling before or after screwing clamp in place
  • One‑piece construction for consistent performance and reliability
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
  • UL Listed for use in plenum or air handling spaces per NEC

Specifications

Specifications
Height (in) 0.047 "
Width (in) 0.19 "
Ships Factory Direct No
Manufacturer Part Number PLC2S-S10-C
Item Number PLC2S-S10-C
Manufacturer Panduit
Product Series Pan-Ty Clamp Ties
Family Series Panduit Cable Ties, Pan-Ty Clamp Ties Series
Length (In) 7.9 "
Nominal Length 8 "
Thickness (in) 0.047 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 1.84 "
Type General Purpose
Material Nylon
Color Natural
Weather Resistant No
Heat Stabilized No
Plenum Rated Yes
Net Weight 0.3365 lbs
Gross Weight 0.3365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved