PLT3S-M300
Panduit Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLT3S-M300

Panduit Cable Ties
In stock
Item Number
PLT3S-M300
MFG Item Number
PLT3S-M300
PLT3S-M300 is available to buy in increments of 2000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
PLT3S-M300
Pan-Ty PLT3S-M300 Cable Tie, Black, Hig

Series Information

Specifications

Specifications
Width (in) 0.34 "
Ships Factory Direct No
Manufacturer Part Number PLT3S-M300
Item Number PLT3S-M300
Manufacturer Panduit
Family Series Panduit Cable Ties
Length (In) 11.5 "
Nominal Length 11 "
Thickness (in) 0.01 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 0.06 "
Material Nylon
Environmental Indoor, Outdoor
Color Black
Weather Resistant Yes
Heat Stabilized Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved