PN10-6R-L
Panduit Terminals, Pan-Term Terminals Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PN10-6R-L

Panduit Terminals, Pan-Term Terminals Series
In stock
Item Number
PN10-6R-L
MFG Item Number
PN10-6R-L
PN10-6R-L is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Pan-Term Terminals Series
Item #
PN10-6R-L
Pan-Term PN10-6R-L Ring Terminal

Pan-Term Terminals Series Information

Panduit Pan‑Term Terminals are designed and manufactured for fast assembly, and reliable performance. Panduit provides an extensive line of tooling designed specifically to provide optimum performance. As the demand for loose piece terminals increases, it becomes essential to provide a complete system for termination products.
  • Funnel entry available on vinyl and nylon insulated terminals and disconnects, speeds insertion, and minimizes turned back wire strands
  • Made of electrolytic copper to provide an optimum combination of crimp forming and high conductivity properties to provide superior terminations
  • Available in sizes from #26 ‑ 2 AWG and stud hole diameters from #2 ‑ 1/2 inch; non‑insulated tubular terminals sizes from #8 ‑ 250 kcmil
  • Applicable sizes are UL Listed and CSA Certified, RoHS compliant, ABS (American Bureau of Shipping) Approved, Class IE Nuclear Rated, DFARS 252.225‑7014 Compliant and meet Military Specifications MS25036 and MS20659 as noted
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost
  • Standard pack terminals are now offered in a new ergonomic, reusable, clear plastic bottle with color‑coded flip top lids for easy product selection, dispensing and size identification
  • New Convenience Packs offer premium terminal products in a clear, resealable, 20 piece package, designed for quick product selection and identification

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PN10-6R-L
Item Number PN10-6R-L
Manufacturer Panduit
Product Series Pan-Term Terminals
Family Series Panduit Terminals, Pan-Term Terminals Series
Terminal Type Ring
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 50
Volts 600 V
Insulated Insulated
Insulation Material Nylon
Color Yellow
Terminal Material Copper
Plating Material Tin
Stud Size #6
Wire Strip Length 0.281 "
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.005 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved