POEXKIT1-NP
Panduit Power Over Ethernet Injector
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

POEXKIT1-NP

Panduit Power Over Ethernet Injector
In stock
Item Number
POEXKIT1-NP
MFG Item Number
POEXKIT1-NP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Over Ethernet Injector, Series
Item #
POEXKIT1-NP
PoE Extender Kit with 1 Port Tx And Rx B

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number POEXKIT1-NP
Item Number POEXKIT1-NP
Manufacturer Panduit
Family Series Panduit Power Over Ethernet Injector
Number of Fiber Optic Ports 1
Color Black
Operating Temperature -40-158 °F
Approvals UL
RoHS Yes
Comments Port Extender Kit with 1-Port Transmitter box, 1-Port Reciever Box
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved