POEXKIT4-NP
Panduit Power Over Ethernet Injector
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

POEXKIT4-NP

Panduit Power Over Ethernet Injector
In stock
Item Number
POEXKIT4-NP
MFG Item Number
POEXKIT4-NP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Over Ethernet Injector, Series
Item #
POEXKIT4-NP
PoE Extender Kit with 1 Port Tx And 4 Po

Series Information

Specifications

Specifications
Manufacturer Part Number POEXKIT4-NP
Item Number POEXKIT4-NP
Manufacturer Panduit
Family Series Panduit Power Over Ethernet Injector
Number of Fiber Optic Ports 4
Color Black
Operating Temperature -40-158 °F
Approvals UL
RoHS Yes
Comments Port Extender Kit with 1-Port Transmitter box, 4-Port Reciever Box
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved