The store will not work correctly when cookies are disabled.
PP1S-S10-C
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
MFG Item Number
PP1S-S10-C
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Tie Mounts, Other Cable Tie Mounts Series
Pan-Post PP1S-S10-C Post Standoff, Natu
Other Cable Tie Mounts Series Information
- Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
- Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
- Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
- Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PP1S-S10-C |
Item Number |
PP1S-S10-C |
Manufacturer |
Panduit |
Product Series |
Other Cable Tie Mounts |
Family Series |
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series |
Mounting Type |
Adhesive, Screw |
Screw Size |
10 |
Package Qty. |
100 |
Color |
Natural |
Height (in) |
1.06 " |
Width (in) |
0.72 " |
Depth (in) |
2 " |
Weather Resistant |
No |
Heat Stabilized |
No |
Material |
Nylon |
Net Weight |
0 lbs |
Gross Weight |
1.35 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved