PRT2S-M4Y
Panduit Cable Ties, Pan-Ty Cable Ties Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRT2S-M4Y

Panduit Cable Ties, Pan-Ty Cable Ties Series
In stock
Item Number
PRT2S-M4Y
MFG Item Number
PRT2S-M4Y
PRT2S-M4Y is available to buy in increments of 2000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Pan-Ty Cable Ties Series
Item #
PRT2S-M4Y
PRT2S-M4Y Premium Cable Tie

Pan-Ty Cable Ties Series Information

  • A variety of materials and colors available for specific applications
  • UL Listed for use in plenum or air handling spaces per NEC except PLT.6SM, PLT5H/6H/8H/13H, PRT2H/3H/4H
  • For high temperature applications up to 239F (115C) indoor use
  • Flammability rating of UL 94V‑0 indoor use
  • For high moisture, corrosive (zinc chloride and dilute acids), and low temperature indoor or outdoor applications
  • Cable tie of choice for making attachments to galvanized surfaces
  • Metal impregnated material allows identification by metal detectors or x‑ray inspection equipment to help meet food, beverage, and pharmaceutical safety standards, to help reduce product contamination, loss, and recall
  • Nylon material for general purpose maintenance and repair applications; ideal for use in control panels and overhead cable runs
  • Polypropylene material provides excellent chemical resistance for use in processing and packaging areas where aggressive acid and alkaline chemicals are use to clean the equipment
  • Weather resistant material has greater resistance to damage caused by ultraviolet light, indoor or outdoor use
  • Extended release tab permits easy release and re‑use where changes are anticipated during development, production, or servicing in the field
  • Heat stabilized weather resistant material has greater resistance to damage caused by ultraviolet light and for high temperature applications up to 293F (115C) indoor or outdoor use
  • Mid‑mount style (PLST_SC) centers the wire bundle over the stud
  • Releasable style available (PRST)
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
  • For high temperature applications up to 239F (115C) indoor use
  • Integral mount pushes onto a threaded stud and tie wraps around bundle
  • Tie can be removed from the stud by turning counterclockwise
  • Adjustable, releasable, and re‑usable
  • Install by hand, no tools required
  • A fast and economical method to secure and separate three bundles
  • Third loop can be installed with Panduit cable tie installation tools

Specifications

Specifications
Height (in) 0.052 "
Width (in) 0.19 "
Ships Factory Direct No
Manufacturer Part Number PRT2S-M4Y
Item Number PRT2S-M4Y
Manufacturer Panduit
Product Series Pan-Ty Cable Ties
Family Series Panduit Cable Ties, Pan-Ty Cable Ties Series
Length (In) 7.4 "
Nominal Length 7.5 "
Thickness (in) 0.052 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 1.88 "
Type Releasable, Reusable
Material Nylon
Color Yellow
Weather Resistant No
Heat Stabilized No
Plenum Rated Yes
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved