SE50PS-CLR0
Panduit Wire Harnesses, Pan-Wrap Braided Sleeving Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SE50PS-CLR0

Panduit Wire Harnesses, Pan-Wrap Braided Sleeving Series
In stock
Item Number
SE50PS-CLR0
MFG Item Number
SE50PS-CLR0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Pan-Wrap Braided Sleeving Series
Item #
SE50PS-CLR0
Pan-Wrap SE50PS-CLR0 Split Sleeving, Bl

Pan-Wrap Braided Sleeving Series Information

  • Split wrap design allows for installation after cable routing is complete, breakouts of single and multiple cables, and addition or removal of cables post‑installation
  • 25% edge overlap ensures complete coverage without opening
  • Highly flexible open weave will not trap heat or humidity
  • Rated for use up to 257F (125C)
  • Polyethylene Terephthalate (PET) Flammability: Meets UL 94 V‑0
  • Flame Retardant Polyethylene Terephthalate (PET) Flammability: Meets UL 1441 VW‑1

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SE50PS-CLR0
Item Number SE50PS-CLR0
Manufacturer Panduit
Product Series Pan-Wrap Braided Sleeving
Family Series Panduit Wire Harnesses, Pan-Wrap Braided Sleeving Series
Color Black
Wall Thickness 0.025 "
Outer Diameter 0.5 "
Roll Length 150 '
Inner Diameter 1.5 "
Material Polyethylene Terephthalate
Temperature Range -94-257 °F
Net Weight 3.1 lbs
Gross Weight 3.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved